Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wr-20Kn-50Mm Stroke
Mfr # WR2000-50-7
Zoro # G3124576
product price: $8,034.99
/ea
Free Shipping & Returns
$8,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Operating Temperature 23 Degrees F
- Max. Operating Temperature 167 Degrees F
- Max. Vertical Clamp Stroke 50.00mm
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WR2000-50-7
- Zoro # G3124576
- Country of Origin Germany
- Category Pneumatic Clamps
Details
Item | Swing/Toggle Clamp |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 50.00mm |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 17mm (54PP55)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5318DPL)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (323-0X-5PK)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- De-Sta-Co Machining Clamps & Accessories