Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wr-20Kn-30Mm Stroke
Mfr # WR2000-30-7
Zoro # G3124567
product price: $7,855.99
/ea
Free Shipping & Returns
$7,855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temperature 167 Degrees F
- Max. Input Air Pressure 87 psi
- Min. Operating Temperature 23 Degrees F
- Max. Vertical Clamp Stroke 30.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WR2000-30-7
- Zoro # G3124567
- Country of Origin Germany
- Category Pneumatic Clamps
Details
Item | Swing/Toggle Clamp |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 30.00mm |
Description
Swing/Toggle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, 1/4", Torx, T25, PK25 (1838536)
- WARWOOD TOOL 34 Backing Out Punch, 16 Hickory Safety Grip Handle (32442)
- MILWAUKEE TOOL 15/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- KO-KEN Socket set 1/4-3/4 6 Point 200mm 9 pieces 3/8 Sq. Drive (RS3300A/9)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- De-Sta-Co Machining Clamps & Accessories