Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wr-20Kn-15Mm Stroke
Mfr # WR2000-15-7
Zoro # G3124558
product price: $7,568.99
/ea
Free Shipping & Returns
$7,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temperature 167 Degrees F
- Max. Input Air Pressure 87 psi
- Max. Vertical Clamp Stroke 15.00mm
- Min. Operating Temperature 23 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WR2000-15-7
- Zoro # G3124558
- Country of Origin Germany
- Category Pneumatic Clamps
Details
Item | Swing/Toggle Clamp |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 15.00mm |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 70mm, Metric, 12 pt. (54RZ30)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- JOHNSON STRUCTO-CAST T-BEVEL 8"" (B75)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 5/8" x 1" (HCS.5/8)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- De-Sta-Co Machining Clamps & Accessories