Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wr-20Kn-120Mm Stroke
Mfr # WR2000-120-7
Zoro # G3124549
product price: $9,233.99
/ea
Free Shipping & Returns
$9,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Vertical Clamp Stroke 120.00mm
- Max. Operating Temperature 167 Degrees F
- Min. Operating Temperature 23 Degrees F
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WR2000-120-7
- Zoro # G3124549
- Country of Origin Germany
- Category Pneumatic Clamps
Details
Item | Swing/Toggle Clamp |
Max. Vertical Clamp Stroke | 120.00mm |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Reducer Pressure Regulator (AB-9051116)
- KRAFT TOOL Pool Trowel, Pro-Form, 4-3/8"Shank, 12x3.5" (CF326PF)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- IRWIN TAP/REAMER WRENCH 1/4-1"" (12498)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- De-Sta-Co Pneumatic Clamps