Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-6Kn-70Mm Stroke W
Mfr # WK600-70-6-K
Zoro # G3124530
product price: $3,266.99
/ea
Free Shipping & Returns
$3,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Overall Length 405.00mm
- Max. Vertical Clamp Stroke 70.00mm
- Color Red
- Max. Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK600-70-6-K
- Zoro # G3124530
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 405.00mm |
Port Size | G1/8 |
Overall Width | 178.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Vertical Clamp Stroke | 70.00mm |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 405.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Pin Driver, 1/2" dia., 9" L (213101)
- PALADIN TOOLS Pro-Grip Stripper, 3-In-1 Fiber Optic (PA1177)
- HHIP 3/4 X 4" ER-20 Straight Shank Chuck Extension (3900-5116)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9247E)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- De-Sta-Co Machining Clamps & Accessories