Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-6Kn-70Mm Stroke W
Mfr # WK600-70-6-A
Zoro # G3124521
product price: $3,131.99
/ea
Free Shipping & Returns
$3,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Width 73.00mm
- Port Size G1/8
- Min. Operating Temperature 23 Degrees F
- Overall Length 256.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK600-70-6-A
- Zoro # G3124521
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 73.00mm |
Port Size | G1/8 |
Overall Length | 256.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 70.00mm |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 256.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit set 12 pieces 1/4 Sq. Drive (2254M)
- MILWAUKEE TOOL 5PC Carbide Teeth Sawzall Blade Set (49-22-5505)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99120)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- De-Sta-Co Machining Clamps & Accessories