Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-6Kn-50Mm Stroke W
Mfr # WK600-50-6-K
Zoro # G3124515
product price: $3,157.99
/ea
Free Shipping & Returns
$3,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Color Red
- Max. Input Air Pressure 87 psi
- Port Size G1/8
- Max. Vertical Clamp Stroke 50.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK600-50-6-K
- Zoro # G3124515
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Overall Width | 178.00mm |
Overall Length | 385.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Color | Red |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 50.00mm |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 385.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- WRIGHT TOOL SKT SET 1/2" DR 14 PC 6 PT DP IMPACT (WR407)
- DEWALT 3 Pc. Nutdriver Set (1/4", 5/16", 3/8") (DW2224)
- OSG HSS End Mill, 1/2in.dia., 2in.Cut L (4300300)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- De-Sta-Co Machining Clamps & Accessories