Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-6Kn-50Mm Stroke W
Mfr # WK600-50-6-A
Zoro # G3124506
product price: $2,823.99
/ea
Free Shipping & Returns
$2,823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Length 236.00mm
- Min. Operating Temperature 23 Degrees F
- Max. Input Air Pressure 87 psi
- Max. Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK600-50-6-A
- Zoro # G3124506
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 236.00mm |
Overall Width | 73.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Max. Vertical Clamp Stroke | 50.00mm |
Description
Swing/Toggle Clamp, Overall Length 236.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, #40, Carbide (200-0980)
- ZORO SELECT Measuring Wheel, 1 ft. (RR102)
- ZORO SELECT Construction Reamer, 5/8 In., 6 In. L (12G353)
- BOSCH Spline Dr Steel, 5/8 & 3/4 Ground Rod Dr (HS1824)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- De-Sta-Co Pneumatic Clamps