Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-6Kn-30Mm Stroke W
Mfr # WK600-30-6-K
Zoro # G3124497
Free Shipping & Returns
$3,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Max. Vertical Clamp Stroke 30.00mm
- Max. Input Air Pressure 87 psi
- Overall Length 365.00mm
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # WK600-30-6-K
- Zoro # G3124497
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 365.00mm |
Overall Width | 178.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Vertical Clamp Stroke | 30.00mm |
Max. Input Air Pressure | 87 psi |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 365.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set Metric 47 Pieces 10 mm to 32 mm , Chrome (53PN55)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- QUALTOOL T-40 Star Power Bit, 1/4" Hex Drv, 6"L (68-T40)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- De-Sta-Co Pneumatic Clamps