Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-6Kn-200Mm Stroke
Mfr # WK600-200-6-K
Zoro # G3124479
Free Shipping & Returns
$3,713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Overall Length 386.00mm
- Color Red
- Max. Input Air Pressure 87 psi
- Overall Width 73.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # WK600-200-6-K
- Zoro # G3124479
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 386.00mm |
Overall Width | 73.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Color | Red |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 200.00mm |
Description
Swing/Toggle Clamp, Overall Length 386.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Radius Gage Set, 1/64-1/2 In, 25 Leaves (S167CHZ)
- DRILL AMERICA #30 HSS Sheeters Double End Drill Bit (D/ADE30)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs (2651)
- L.H. DOTTIE L.H. Dottie 5-1/2'' Cup & Die Set (5'' Conduit) w/ 1'' Draw Stud (HPS512)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- De-Sta-Co Pneumatic Clamps