Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-6Kn-200Mm Stroke
Mfr # WK600-200-6-A
Zoro # G3124460
product price: $3,396.99
/ea
Free Shipping & Returns
$3,396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Port Size G1/8
- Max. Vertical Clamp Stroke 200.00mm
- Overall Width 73.00mm
- Overall Length 386.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK600-200-6-A
- Zoro # G3124460
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Overall Width | 73.00mm |
Overall Length | 386.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Vertical Clamp Stroke | 200.00mm |
Max. Input Air Pressure | 87 psi |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 386.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Tw-158-ezfc (TW-158-EZFC COMMSCOPE)
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-9' 11-1/2)
- HHIP 1/32-1/2" JT33 Ball Bearing Drill Chuck With Key (3700-1093)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- De-Sta-Co Pneumatic Clamps