Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-6Kn-15Mm Stroke W
Mfr # WK600-15-6-K
Zoro # G3124451
Free Shipping & Returns
$3,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Max. Operating Temperature 167 Degrees F
- Max. Input Air Pressure 87 psi
- Overall Width 73.00mm
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # WK600-15-6-K
- Zoro # G3124451
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 73.00mm |
Port Size | G1/8 |
Overall Length | 256.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Color | Red |
Max. Vertical Clamp Stroke | 70.00mm |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 256.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Flex Handle Bar Breaker Bar, W38118 (W38118)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- TUNGALOY Inserted Solid Drill Head, DMP125 AH, PK2 (6863040)
- RUKO M 12 Adapter Screw (109112)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- De-Sta-Co Machining Clamps & Accessories