Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-6Kn-15Mm Stroke W
Mfr # WK600-15-6-A
Zoro # G3124445
product price: $2,964.99
/ea
Free Shipping & Returns
$2,964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Max. Input Air Pressure 87 psi
- Max. Vertical Clamp Stroke 15.00mm
- Overall Length 201.00mm
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK600-15-6-A
- Zoro # G3124445
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 201.00mm |
Port Size | G1/8 |
Overall Width | 73.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 15.00mm |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 201.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Tool and Battery, 18V, 4.2 Degree (2836-20, 48-11-1850)
- SITEPRO 1460 Snap-Loc Clip (07-1460)
- GEARWRENCH COMBO WRENCH RATCH11/16"" (9022)
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- De-Sta-Co Machining Clamps & Accessories