Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-6Kn-120Mm Stroke
Mfr # WK600-120-6-K
Zoro # G3124436
product price: $3,405.99
/ea
Free Shipping & Returns
$3,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Overall Width 73.00mm
- Min. Operating Temperature 23 Degrees F
- Overall Length 236.00mm
- Max. Vertical Clamp Stroke 50.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK600-120-6-K
- Zoro # G3124436
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 73.00mm |
Overall Length | 236.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 50.00mm |
Color | Red |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 236.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Replacement Pads and Pins for A-N Connector Pliers 52910N (52910KITN)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Taper Hand Tap (DWTT14X2)
- DRILL AMERICA 1-9/16"-16 HSS Plug Hand Tap (DWTST1-9/16-16P)
- HONEY BADGER 4-Tine Demo Fork with 40-Inch Handle (HB40)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- De-Sta-Co Machining Clamps & Accessories