Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-6Kn-120Mm Stroke
Mfr # WK600-120-6-A
Zoro # G3124427
product price: $3,287.99
/ea
Free Shipping & Returns
$3,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Width 73.00mm
- Max. Vertical Clamp Stroke 120.00mm
- Port Size G1/8
- Overall Length 306.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK600-120-6-A
- Zoro # G3124427
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 73.00mm |
Port Size | G1/8 |
Overall Length | 306.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Vertical Clamp Stroke | 120.00mm |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 306.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Quick Clamp, 160mm (QDC-160)
- BONIDE PRODUCTS Bonide Products 276 8 oz. Ready To Use Sucker Punch Brush Top (175080)
- PROTO Pneumatic Bit, Tapered Punch, .401 Shank (A911)
- GREENLEE Punch, Rd 1.218 Pkgd, Sc (36490)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- De-Sta-Co Machining Clamps & Accessories