Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-60Kn-70Mm Stroke
Mfr # WK6000-70-6-1
Zoro # G3124418
Free Shipping & Returns
$13,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Max. Input Air Pressure 87 psi
- Port Size G1/2
- Overall Length 216.00mm
- Max. Vertical Clamp Stroke 30.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # WK6000-70-6-1
- Zoro # G3124418
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/2 |
Overall Length | 216.00mm |
Overall Width | 73.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 30.00mm |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 216.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- BETA Reversible Ratchets for Torque Bar (006140000)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA32)
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- De-Sta-Co Pneumatic Clamps