Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-60Kn-50Mm Stroke
Mfr # WK6000-50-6-1
Zoro # G3124409
product price: $13,873.99
/ea
Free Shipping & Returns
$13,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Port Size G1/2
- Overall Length 386.00mm
- Max. Vertical Clamp Stroke 200.00mm
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK6000-50-6-1
- Zoro # G3124409
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/2 |
Overall Length | 386.00mm |
Overall Width | 73.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Vertical Clamp Stroke | 200.00mm |
Max. Input Air Pressure | 87 psi |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 386.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/4 in Wire Stripper (11061)
- KNIPEX 22 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 20 020)
- MILWAUKEE TOOL SAWZALL BL 18T 9LG, w/BL 18T 9LG 25PK (48-00-8788, 48-00-8788)
- WHEELER-REX 36" Cable Saw (636)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- De-Sta-Co Machining Clamps & Accessories