Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-60Kn-30Mm Stroke
Mfr # WK6000-30-6-1
Zoro # G3124390
product price: $11,673.99
/ea
Free Shipping & Returns
$11,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Max. Operating Temperature 167 Degrees F
- Color Red
- Overall Width 73.00mm
- Max. Vertical Clamp Stroke 15.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK6000-30-6-1
- Zoro # G3124390
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 73.00mm |
Port Size | G1/2 |
Overall Length | 201.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Max. Vertical Clamp Stroke | 15.00mm |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 201.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Gage Ball Tip, 1/8, 4-48 (Z6936)
- KO-KEN Extension Bar 400mm 3/4 Sq. Drive (6760-400)
- MOTOR GUARD Wonder Block (740)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MDG)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- De-Sta-Co Pneumatic Clamps