Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-60Kn-120Mm Stroke
Mfr # WK6000-120-6-1
Zoro # G3124381
product price: $13,923.99
/ea
Free Shipping & Returns
$13,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Color Red
- Port Size G1/2
- Overall Width 73.00mm
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK6000-120-6-1
- Zoro # G3124381
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/2 |
Overall Width | 73.00mm |
Overall Length | 306.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Color | Red |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 120.00mm |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 306.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAREX CBN Point Split Wheel 100 Grit (PP16060GF)
- DEWALT 4" 10 TPI T-Shank Laminate Down Cutting Cobalt Steel Jig Saw Blade (DW3762-5)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----3P4L-21)
- SUNEX 1/2" Drive, 7/16" SAE Socket (214FP)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- De-Sta-Co Machining Clamps & Accessories