Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-70Mm Stroke
Mfr # WK400-70-6-1
Zoro # G3124171
product price: $1,680.99
/ea
Free Shipping & Returns
$1,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Min. Operating Temperature 23 Degrees F
- Color Red
- Max. Input Air Pressure 87 psi
- Max. Vertical Clamp Stroke 70.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-70-6-1
- Zoro # G3124171
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 241.00mm |
Port Size | G1/8 |
Overall Width | 63.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 70.00mm |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 241.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Rotary Rebar Cutter - Straight Shank 3/4"X18" (RB-12-18)
- GREENLEE Hole Cutter, 1 7/32 In Dia, HSS, 3/8 In Hex (925-1-7/32)
- PROTO 7 25/32 in Proto Needle Nose Plier Plastisol Grip Handle (J228G)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32SQ32)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- De-Sta-Co Pneumatic Clamps