Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-70Mm Stroke W
Mfr # WK400-70-6-K
Zoro # G3124199
product price: $2,010.99
/ea
Free Shipping & Returns
$2,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Max. Operating Temperature 167 Degrees F
- Color Red
- Overall Length 241.00mm
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-70-6-K
- Zoro # G3124199
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 241.00mm |
Port Size | G1/8 |
Overall Width | 63.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 70.00mm |
Description
Swing/Toggle Clamp, Overall Length 241.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Cnvrtbl Snap Ring Pliers, 6-1/2" (2078900)
- KNIPEX Precision Nippers, 5 In (78 41 125)
- QEP HOLE SAW 1-3/8"" WET/DRY (10087)
- SWANSON TOOL 8" x 12" Steel Utility Square (TS153)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- De-Sta-Co Machining Clamps & Accessories