Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-70Mm Stroke W
Mfr # WK400-70-6-A
Zoro # G3124180
product price: $2,198.99
/ea
Free Shipping & Returns
$2,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Max. Vertical Clamp Stroke 70.00mm
- Overall Length 241.00mm
- Color Red
- Overall Width 63.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-70-6-A
- Zoro # G3124180
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 241.00mm |
Overall Width | 63.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Vertical Clamp Stroke | 70.00mm |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 241.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Communications Cable Cutter (63047)
- DRILL AMERICA 5/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/8)
- GROZ Replacement Blades for Snap-Off Knife (BLD/KNV/S/1/ST)
- H & H INDUSTRIAL PRODUCTS H High Speed Steel Adjustable Blade Reamer (15/16~1-1/16) (2006-9185)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- De-Sta-Co Pneumatic Clamps