Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-50Mm Stroke W
Mfr # WK400-50-6-K
Zoro # G3124165
product price: $2,142.99
/ea
Free Shipping & Returns
$2,142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Max. Operating Temperature 167 Degrees F
- Color Red
- Overall Length 221.00mm
- Overall Width 63.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-50-6-K
- Zoro # G3124165
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 221.00mm |
Overall Width | 63.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 50.00mm |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 221.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-U (C23339)
- PROTO 1/2 in Drive, 5/8" 8 pt SAE Socket, 8 Points (J5420S)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- De-Sta-Co Machining Clamps & Accessories