Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-50Mm Stroke W
Mfr # WK400-50-6-A
Zoro # G3124156
product price: $1,924.99
/ea
Free Shipping & Returns
$1,924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Max. Operating Temperature 167 Degrees F
- Color Red
- Overall Length 221.00mm
- Max. Vertical Clamp Stroke 50.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-50-6-A
- Zoro # G3124156
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 221.00mm |
Overall Width | 63.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Max. Vertical Clamp Stroke | 50.00mm |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 221.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- MORSE Pilot Drill Bit, 4-5/16" L (MPD401)
- HHIP 4" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0424)
- CLESCO 1/2" Arbor X 1/4" Shank Flat Head Arbor Blk Ox, Fhl-25X (FHL-25X)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- De-Sta-Co Pneumatic Clamps