Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-30Mm Stroke
Mfr # WK400-30-6-1
Zoro # G3124110
product price: $1,630.99
/ea
Free Shipping & Returns
$1,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Max. Vertical Clamp Stroke 30.00mm
- Overall Length 201.00mm
- Max. Operating Temperature 167 Degrees F
- Port Size G1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-30-6-1
- Zoro # G3124110
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 201.00mm |
Port Size | G1/8 |
Overall Width | 63.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Vertical Clamp Stroke | 30.00mm |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 201.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (385786)
- LISLE 1/2" Drive, 19mm Metric Socket (77080)
- HHIP 3/8-16 X 5" Long Alloy Steel Stud (3436-3375)
- STM 8pc Centre Punch Set (606635)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- De-Sta-Co Machining Clamps & Accessories