Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-30Mm Stroke W
Mfr # WK400-30-6-K
Zoro # G3124138
product price: $1,927.99
/ea
Free Shipping & Returns
$1,927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Max. Operating Temperature 167 Degrees F
- Overall Width 63.00mm
- Max. Vertical Clamp Stroke 30.00mm
- Overall Length 201.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-30-6-K
- Zoro # G3124138
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 63.00mm |
Overall Length | 201.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 30.00mm |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 201.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 6/12 TPI (PS0912AW10)
- GEARWRENCH 15mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86715)
- MITUTOYO Parts 167-151 11" (167-151)
- CENTURY DRILL & TOOL Recip Blade 6T X 6 Demolition 7/8 Width 0.062 Thickness 1/2Shank 25Pak (7784)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- De-Sta-Co Pneumatic Clamps