Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-30Mm Stroke W
Mfr # WK400-30-6-A
Zoro # G3124129
product price: $1,911.99
/ea
Free Shipping & Returns
$1,911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Color Red
- Max. Input Air Pressure 87 psi
- Max. Vertical Clamp Stroke 30.00mm
- Overall Width 63.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-30-6-A
- Zoro # G3124129
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 63.00mm |
Port Size | G1/8 |
Overall Length | 201.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Color | Red |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 30.00mm |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 201.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Hand Float, 1512 in L Blade, 3 in W Blade, Aluminum Blade, Curved Blade (MF380R/MF380)
- JOHNSON LEVEL & TOOL Automatic Level Kit, 30X, 400 ft (40-6961)
- TEKTON 4.5 mm Tip, 1/4 in. Drive, Metric (SHB03203)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D620)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- De-Sta-Co Machining Clamps & Accessories