Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-200Mm Stroke
Mfr # WK400-200-6-K
Zoro # G3124101
product price: $2,593.99
/ea
Free Shipping & Returns
$2,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Overall Width 63.00mm
- Max. Operating Temperature 167 Degrees F
- Port Size G1/8
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-200-6-K
- Zoro # G3124101
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 63.00mm |
Port Size | G1/8 |
Overall Length | 371.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 200.00mm |
Description
Swing/Toggle Clamp, Overall Length 371.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fishtape-.187X250FT In Plas Case (542-250)
- KODIAK CUTTING TOOLS .504 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481729)
- SLICE Precision Knife, 6-13/32" Overall Length (10589)
- HHIP 1-1/8 X 1" Depth M35 Cobalt Annular Cutter (5022-1125)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- De-Sta-Co Machining Clamps & Accessories