Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-200Mm Stroke
Mfr # WK400-200-6-A
Zoro # G3124095
product price: $2,544.99
/ea
Free Shipping & Returns
$2,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Min. Operating Temperature 23 Degrees F
- Color Red
- Overall Length 371.00mm
- Max. Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-200-6-A
- Zoro # G3124095
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 371.00mm |
Port Size | G1/8 |
Overall Width | 63.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 200.00mm |
Description
Swing/Toggle Clamp, Overall Length 371.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 3 Power Bit x 2 (150P3A)
- TENG TOOLS 3/4" Drive 6 Point Deep SAE 1-11/16" Impact Socket (940254)
- WESTWARD 1 in Drive Impact Socket 1 5/8 in Size 6 pt Standard Depth, Black Oxide (21WN25)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (SZ-17)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- De-Sta-Co Machining Clamps & Accessories