Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-200Mm Stroke
Mfr # WK400-200-6-1
Zoro # G3124086
product price: $1,801.99
/ea
Free Shipping & Returns
$1,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Max. Operating Temperature 167 Degrees F
- Min. Operating Temperature 23 Degrees F
- Max. Vertical Clamp Stroke 200.00mm
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-200-6-1
- Zoro # G3124086
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 63.00mm |
Port Size | G1/8 |
Overall Length | 371.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 200.00mm |
Color | Red |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 371.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish (3186)
- HHIP 1/8 X 5 in. 10 Pair Precision Parallel Set & Matched Pair Of 1-2-3 Blocks (9999-0033)
- KIPP Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5308)
- DRILL AMERICA 29/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP29/64)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- De-Sta-Co Pneumatic Clamps