Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-15Mm Stroke
Mfr # WK400-15-6-1
Zoro # G3124059
product price: $1,577.99
/ea
Free Shipping & Returns
$1,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Length 186.00mm
- Color Red
- Max. Input Air Pressure 87 psi
- Max. Vertical Clamp Stroke 15.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-15-6-1
- Zoro # G3124059
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 186.00mm |
Overall Width | 63.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Color | Red |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 15.00mm |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 186.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 25 pk (20494B614R)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526464000)
- GRIP-ON 10" Curved universal locking jaw pliers. (GR11110)
- DEWALT Dust Bag (N126162)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- De-Sta-Co Machining Clamps & Accessories