Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-15Mm Stroke W
Mfr # WK400-15-6-K
Zoro # G3124077
product price: $2,144.99
/ea
Free Shipping & Returns
$2,144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Overall Length 186.00mm
- Max. Input Air Pressure 87 psi
- Color Red
- Max. Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-15-6-K
- Zoro # G3124077
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 186.00mm |
Port Size | G1/8 |
Overall Width | 63.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Input Air Pressure | 87 psi |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 15.00mm |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 186.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 X 3-1/2 X 4-1/2" Cast Iron V Block Set (3402-1007)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/2 (C23649)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1601607)
- KEO Countersink, 1 FL, 60 Deg, 1/2, HSS, Uncoated (53126)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- De-Sta-Co Pneumatic Clamps