Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-15Mm Stroke W
Mfr # WK400-15-6-A
Zoro # G3124068
product price: $1,890.99
/ea
Free Shipping & Returns
$1,890.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Port Size G1/8
- Max. Input Air Pressure 87 psi
- Overall Width 63.00mm
- Max. Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-15-6-A
- Zoro # G3124068
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Overall Width | 63.00mm |
Overall Length | 186.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 15.00mm |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Description
Swing/Toggle Clamp, Overall Length 186.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 923 Professional Cast Aluminum Torpedo Level with Plumb Site 10" (923-10-10)
- BETA Double Open End Wrench, 8X10mm (000550024)
- ROBERT LARSON CENTER FINDER 9X6"" (800-2875)
- WESTWARD 3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points (10E294)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- De-Sta-Co Pneumatic Clamps