Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-120Mm Stroke
Mfr # WK400-120-6-K
Zoro # G3124040
product price: $2,350.99
/ea
Free Shipping & Returns
$2,350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Color Red
- Max. Operating Temperature 167 Degrees F
- Min. Operating Temperature 23 Degrees F
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-120-6-K
- Zoro # G3124040
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Overall Length | 291.00mm |
Overall Width | 63.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 120.00mm |
Description
Swing/Toggle Clamp, Overall Length 291.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, SAE, 1/4 in, 2-7/16in (26563)
- PELICAN O-Ring Lid for 1750 Protector Cases (1753)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/4-E (C73016)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 15/16" (81663)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- De-Sta-Co Pneumatic Clamps