Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-4Kn-120Mm Stroke
Mfr # WK400-120-6-1
Zoro # G3124025
product price: $1,614.99
/ea
Free Shipping & Returns
$1,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Max. Operating Temperature 167 Degrees F
- Max. Input Air Pressure 87 psi
- Overall Length 291.00mm
- Port Size G1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK400-120-6-1
- Zoro # G3124025
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 291.00mm |
Port Size | G1/8 |
Overall Width | 63.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 120.00mm |
Color | Red |
Description
Swing/Toggle Clamp, Overall Length 291.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (VJ-2)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 10.5mmx1", Finish: TiCN (CCP-12M10.5-TICN)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4910X-5PK)
- RED DEVIL Patchers Utility Pat (4045)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- De-Sta-Co Machining Clamps & Accessories