Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-70Mm Stroke
Mfr # WK4500-70-6-K
Zoro # G3124375
Free Shipping & Returns
$11,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Max. Vertical Clamp Stroke 70.00mm
- Max. Input Air Pressure 87 psi
- Overall Width 145.00mm
- Max. Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # WK4500-70-6-K
- Zoro # G3124375
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 145.00mm |
Port Size | G1/4 |
Overall Length | 370.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Vertical Clamp Stroke | 70.00mm |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 370.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDS)
- STEELWORKS 2-1/4 in. W X 48 in. L Steel Slotted Angle (11118)
- OLYMPIA TOOLS UTILITY KNIFE BLUE, 5PK (33-134)
- MALCO TurboShear Drill Accessory, 7 in. (TSCM)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- De-Sta-Co Pneumatic Clamps