Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-70Mm Stroke
Mfr # WK4500-70-6-A
Zoro # G3124366
product price: $10,821.99
/ea
Free Shipping & Returns
$10,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Color Red
- Port Size G1/4
- Max. Operating Temperature 167 Degrees F
- Overall Length 370.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK4500-70-6-A
- Zoro # G3124366
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/4 |
Overall Length | 370.00mm |
Overall Width | 145.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 70.00mm |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 370.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP-1)
- EAZYPOWER Chuck Key, 1/4 in. Pilot Size, 1/4 in. (88083/B)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- SOWA HIGH PERFORMANCE TAPS M4 x 0.7mm Yellow Ring HSSE-V3 Spiral Flute Taps (123652)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- De-Sta-Co Machining Clamps & Accessories