Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-70Mm Stroke
Mfr # WK4500-70-6-1
Zoro # G3124357
product price: $9,577.99
/ea
Free Shipping & Returns
$9,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Port Size G1/4
- Color Red
- Overall Length 370.00mm
- Max. Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK4500-70-6-1
- Zoro # G3124357
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/4 |
Overall Length | 370.00mm |
Overall Width | 145.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 70.00mm |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 370.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (08565TN)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3115)
- BON TOOL Bon 21-359 Folding Tri-Square 24" Aluminuminum (21-359)
- BON TOOL Bon 12-718 Slump Tamping Rod (12-718)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- De-Sta-Co Pneumatic Clamps