Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-50Mm Stroke
Mfr # WK4500-50-6-K
Zoro # G3124348
product price: $10,309.99
/ea
Free Shipping & Returns
$10,309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Port Size G1/4
- Overall Width 145.00mm
- Overall Length 350.00mm
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK4500-50-6-K
- Zoro # G3124348
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/4 |
Overall Width | 145.00mm |
Overall Length | 350.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Color | Red |
Max. Vertical Clamp Stroke | 50.00mm |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 350.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON C.H. Hanson 7 in. L Red Lead Carpenter Pencil 1 pc (10231)
- BOSCH 18V 3-1/4 In. Planer (Bare Tool) (PLH181B)
- RACK’EM RACKS RackEm Racks1001 The Snake Wader Hanger (1001)
- ATD TOOLS 5 Lb. Brass Hammer (ATD-4069)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- De-Sta-Co Pneumatic Clamps