Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-50Mm Stroke
Mfr # WK4500-50-6-A
Zoro # G3124339
product price: $10,019.99
/ea
Free Shipping & Returns
$10,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Port Size G1/4
- Max. Vertical Clamp Stroke 50.00mm
- Color Red
- Min. Operating Temperature 23 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK4500-50-6-A
- Zoro # G3124339
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/4 |
Overall Width | 145.00mm |
Overall Length | 350.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Vertical Clamp Stroke | 50.00mm |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 350.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set (DWT45PC-MM-SET)
- EREM Tweezers Antimagnetic Micro Fine (65ASA)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2-3/4 HEX AXLE NUT SOCKET (KH1223)
- MOODY TOOL Steel Nut Driver Set, 5 Pc (58-0150)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- De-Sta-Co Pneumatic Clamps