Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-50Mm Stroke
Mfr # WK4500-50-6-1
Zoro # G3124320
product price: $9,333.99
/ea
Free Shipping & Returns
$9,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Width 145.00mm
- Color Red
- Overall Length 350.00mm
- Max. Vertical Clamp Stroke 50.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK4500-50-6-1
- Zoro # G3124320
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 145.00mm |
Overall Length | 350.00mm |
Port Size | G1/4 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Color | Red |
Max. Vertical Clamp Stroke | 50.00mm |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 350.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 5 Inch 400 Grit 3mm Resin Diamond Polishing Pad (E5400)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- BESSEY 96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM96)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -5'4-1/2)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- De-Sta-Co Machining Clamps & Accessories