Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-30Mm Stroke
Mfr # WK4500-30-6-K
Zoro # G3124311
product price: $10,264.99
/ea
Free Shipping & Returns
$10,264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Max. Vertical Clamp Stroke 30.00mm
- Max. Input Air Pressure 87 psi
- Overall Width 145.00mm
- Max. Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK4500-30-6-K
- Zoro # G3124311
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 145.00mm |
Port Size | G1/4 |
Overall Length | 330.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Vertical Clamp Stroke | 30.00mm |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 330.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, Bastard Cut, Rect, 12 In L (10Z704)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- RIDGID Set Of Jaws, Serrated For Jaw Texture (93090)
- TE-CO T-Nut, Black Oxide, 3/4-10, 13/16 (41418)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- De-Sta-Co Machining Clamps & Accessories