Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-200Mm Stroke
Mfr # WK4500-200-6-K
Zoro # G3124287
Free Shipping & Returns
$12,176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Max. Vertical Clamp Stroke 200.00mm
- Overall Length 500.00mm
- Port Size G1/4
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # WK4500-200-6-K
- Zoro # G3124287
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 500.00mm |
Port Size | G1/4 |
Overall Width | 145.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Vertical Clamp Stroke | 200.00mm |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 500.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #28 (C22682)
- GRAY TOOLS 3/16" S2 T-handle Hex Key, 1000V Insulated (68612-I)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- HOUGEN 26MM X 50MM 12,000-Series Annular Cutter (12426)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- De-Sta-Co Pneumatic Clamps