Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-200Mm Stroke
Mfr # WK4500-200-6-A
Zoro # G3124278
product price: $11,316.99
/ea
Free Shipping & Returns
$11,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Max. Input Air Pressure 87 psi
- Color Red
- Overall Length 500.00mm
- Overall Width 145.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK4500-200-6-A
- Zoro # G3124278
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 500.00mm |
Overall Width | 145.00mm |
Port Size | G1/4 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Input Air Pressure | 87 psi |
Color | Red |
Max. Vertical Clamp Stroke | 200.00mm |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 500.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 9 Piece Bi-Material Grip Plier Set Insulated Handle (32999)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 3-Jaw Lathe Chuck Plain Back (9712-1106)
- WESTWARD 2-piece Ball Peen Hammer Set, 16-32 oz., Hickory Handle (4YR63)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328372)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- De-Sta-Co Machining Clamps & Accessories