Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-200Mm Stroke
Mfr # WK4500-200-6-1
Zoro # G3124269
product price: $9,736.99
/ea
Free Shipping & Returns
$9,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Min. Operating Temperature 23 Degrees F
- Max. Operating Temperature 167 Degrees F
- Port Size G1/4
- Overall Width 145.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK4500-200-6-1
- Zoro # G3124269
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/4 |
Overall Width | 145.00mm |
Overall Length | 500.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 200.00mm |
Color | Red |
Description
Swing/Toggle Clamp, Overall Length 500.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Nut Driver, 7/16", Hollow, 3" (ND-630716)
- KIPP Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122X25)
- MILWAUKEE TOOL 3-1/2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4578)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611310-531)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- De-Sta-Co Pneumatic Clamps