Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-15Mm Stroke
Mfr # WK4500-15-6-K
Zoro # G3124250
product price: $10,197.99
/ea
Free Shipping & Returns
$10,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Overall Width 145.00mm
- Max. Vertical Clamp Stroke 15.00mm
- Overall Length 315.00mm
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK4500-15-6-K
- Zoro # G3124250
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 145.00mm |
Overall Length | 315.00mm |
Port Size | G1/4 |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Vertical Clamp Stroke | 15.00mm |
Color | Red |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 315.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, 3/16-Inch Cabinet, 6-Inch Round Shank (6916INS)
- PACIFIC HANDY CUTTER Hook Blade, Steel, PK100 (HB-96)
- PROTO 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (J5319M-TT)
- RIDGID Drain Cleaning Cable, 7/8 In. x 15 ft. (C-10)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- De-Sta-Co Pneumatic Clamps