Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-15Mm Stroke
Mfr # WK4500-15-6-A
Zoro # G3124241
product price: $8,903.99
/ea
Free Shipping & Returns
$8,903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Length 315.00mm
- Max. Vertical Clamp Stroke 15.00mm
- Color Red
- Min. Operating Temperature 23 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK4500-15-6-A
- Zoro # G3124241
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 315.00mm |
Overall Width | 145.00mm |
Port Size | G1/4 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Vertical Clamp Stroke | 15.00mm |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 315.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Duffel Bag, Medium, Water Resistant, Black (GB5030M)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M33)
- IRWIN Auger Bits, 13/16in Bit Size, Length 7.5in (49913)
- JONARD TOOLS Star Key, Flower/7 Point, Plastic (SSK-85)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- De-Sta-Co Machining Clamps & Accessories