Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-120Mm Stroke
Mfr # WK4500-120-6-K
Zoro # G3124226
product price: $10,833.99
/ea
Free Shipping & Returns
$10,833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Color Red
- Port Size G1/4
- Overall Width 145.00mm
- Overall Length 420.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK4500-120-6-K
- Zoro # G3124226
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/4 |
Overall Width | 145.00mm |
Overall Length | 420.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 120.00mm |
Description
Swing/Toggle Clamp, Overall Length 420.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" X 1/2 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0504)
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5-7/32" L, Full Polish Finish (J4749HTC)
- S & W MANUFACTURING Knrl Knob Stud, M8, 38mm dia., 76mm, Steel (MSKS-021)
- KNIPEX Phillips, 11" MAXXPRO PLUS 6" Phillips, (9T 63503)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- De-Sta-Co Pneumatic Clamps