Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-120Mm Stroke
Mfr # WK4500-120-6-A
Zoro # G3124217
product price: $10,540.99
/ea
Free Shipping & Returns
$10,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Length 420.00mm
- Max. Vertical Clamp Stroke 120.00mm
- Color Red
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK4500-120-6-A
- Zoro # G3124217
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 420.00mm |
Port Size | G1/4 |
Overall Width | 145.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Vertical Clamp Stroke | 120.00mm |
Color | Red |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 420.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Guide Plate for 2" Thick Wall Core Bit (48-20-5170)
- WESTWARD Manual Pipe Threading Kit, 1/2 to 1-1/4In (4YR89)
- DIABLO Demo Demon Carbide Tipped Nail-Embedded Wood Blade, 9 Inch 2x10 PK (DS0906CWS10)
- MAYHEW Pin Punch, Black, 1/2 in Tip, 3/4 x 10 in (21401)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- De-Sta-Co Machining Clamps & Accessories