Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-45Kn-120Mm Stroke
Mfr # WK4500-120-6-1
Zoro # G3124208
product price: $8,386.99
/ea
Free Shipping & Returns
$8,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Min. Operating Temperature 23 Degrees F
- Max. Input Air Pressure 87 psi
- Overall Width 145.00mm
- Overall Length 420.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK4500-120-6-1
- Zoro # G3124208
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 145.00mm |
Overall Length | 420.00mm |
Port Size | G1/4 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 120.00mm |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Description
Swing/Toggle Clamp, Overall Length 420.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 6" All Stainless Steel (DW733L)
- PERFORMANCE TOOL 4-Pc Long Nose Plier Set (W30714)
- CURRENT TOOLS 1-1/2" to 2" PVC Coated Rigid Bender Shoe (_2-2101)
- LENOX PVC/ABS Hand Saw, Ergo, 12 In (5HSF12)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- De-Sta-Co Machining Clamps & Accessories